Shop All Rainsuits
Kishigo
4XL/5XL Class 3 Rainsuit
Mfr # RW100-4X-5X
Zoro # G4901267
original price:
$186.36
20% off
new price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green/Yellow
- Rainwear ANSI Class Class 3, Type R
- Material Polyester/Polyurethane
- Inseam 32 in
- Rainwear Features Breathable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 4XL/5XL |
Fits Waist Size | 52 in to 54 in |
Jacket Length | 34 in |
Fits Chest Size | 56 in to 58 in |
Size (Max. Waist x Max. Chest) | 5XL ( 54 in x 58 in ) |
Size-Body Type | Regular |
Description
2-Piece Rainsuit with Hood, Color Green/Yellow, Material Polyester/Polyurethane, Hood Style Packable Hood in Collar, ANSI Class 3, High-Visibility Yes, Size 4XL/5XL, Jacket Length 34 in, Fly Closure Type Zipper, Style 2-Piece Rain Suit with Hooded Jacket and Pants, Includes Lining Yes, Lining Material Polyester, Thickness 6.2 mil, Features Breathable, Will Fit Over Boots Yes, Includes Hood Yes, Hood Features Hidden Collar Hood, Number of Coat Pockets 3, ANSI Type R, Number of Pants Pockets 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, XL, PR (2052-XL (10))
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-76-483-1)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-730-5PK (HWL-535-730-5PK)
- IMPACTO Impact Gloves, L, VEP Pad (60100120040)
- KISHIGO 2-Piece Rainsuit with Hood, Jacket/Pant, Storm Stopper Pro, Class 3, Hi-Vis Lime, Size L/XL (RW100-L-XL)
- KISHIGO 2-Piece Rainsuit with Hood, Jacket/Pant, Storm Stopper Pro, Class 3, Hi-Vis Lime, Size Small/Medium (RW100-S-M)
- KISHIGO 2-Piece Rainsuit with Hood, Jacket/Pant, Storm Stopper Pro, Class 3, Hi-Vis Lime, Size 2XL/3XL (RW100-2X-3X)
- KISHIGO 2X-3X, Lime, Class 3 & Class E, Rainwear Set (RW110-2X-3X)
- KISHIGO L-XL, Lime, Class 3 & Class E, Rainwear Set (RW110-L-XL)
- KISHIGO S-M, Orange, Class 3 & Class E, Rainwear Set (RW111-S-M)
- ONGUARD 3-Piece Rainsuit, XL, Yellow, Ribbed PVC (7601700)
- Kishigo Rainsuits