Shop All Traffic Safety Vests and Apparel
Kishigo
4XL/5XL Class 2 High Visibility Vest, Lime
Mfr # 1805-4X-5X
Zoro # G4883505
original price:
$16.79
4% off
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI 107
- Vest Stripe Color Family Silver
- Stripe Color Silver
- ATPV Rating Not Rated
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kishigo
- MFR # 1805-4X-5X
- Zoro # G4883505
- UPC # 801094994448
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 56 in to 62 in |
Size | 4XL/5XL |
Length | 29 in |
Maximum Chest Size | 62 in |
Minimum Chest Size | 56 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 4XL, 5XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 in to 62 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 1, Features 5 Point Break Away Vest with Left Chest Clear Id 4 in X 4 in Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 1/4" Color Coding Dots Dark Green Sheet Form (DOT-14M Dk Green)
- PANDUIT Roll Wire Marker, "1", 8"L, PK10 (PMDR-1)
- AZUSA SAFETY Winter 7 ga. Thermal Acrylic Work Gloves, 3/4 Foam Latex Coating, Black, XL (LW1030)
- ZORO SELECT Traffic Cone, 10 lb., Orange Cone Color (RS90045CT3M64)
- KISHIGO 2XL/3XL Class 2 High Visibility Vest, Lime (1805-2X-3X)
- KISHIGO 5XL Class 2 High Visibility Vest, Lime (1083-5X)
- KISHIGO Large Class 2 High Visibility Vest, Lime (1056-L)
- KISHIGO 2XL Class 2 High Visibility Vest, Lime (1163-2X)
- KISHIGO 2XL Class 2 Flame Resistant Vest, Lime (F300-2X)
- KISHIGO Safety Vest, Zipper, Black, 4XL/5XL (B100-4X-5X)
- CONDOR High Visibility Vest, Type R, Class 2, Mesh Polyester, Back Stripe U, Zipper, Lime, Size Medium (53YM33)
- Kishigo Traffic Safety Vests and Apparel