Shop All Traffic Safety Vests and Apparel
Kishigo
4XL Men's Safety Vest, Orange
Mfr # 1516-4X
Zoro # G7793107
product price: $27.29
/ea
Sold in multiples of 3 for $81.87
$81.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Red
- Size 4XL
- ANSI Class 2
- Material Modacrylic
- Back Stripe Pattern U-Block with Double Horizontal Base Icon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1516-4X
- Zoro # G7793107
- UPC # 801094151667
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL |
Fits Chest Size | 60" to 62" |
Length | 28 in |
Details
Item | Safety Vest |
Color | Orange/Red |
ANSI Class | 2 |
Material | Modacrylic |
Back Stripe Pattern | U-Block with Double Horizontal Base Icon |
Closure Type | Zipper |
Number of Pockets with Closure | 3 |
Gender | Men's |
Stripe Color | Silver |
Vest Stripe Color Family | Green/Yellow/Silver |
ATPV Rating | Not Rated |
Features | Left and right chest mic tabs |
Standards | ANSI/ISEA 107-2010 |
Number of Outside Pockets | 4 |
Number of Inside Pockets | 2 |
Description
4XL, Orange, Class 2, Black Series Black Bottom Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reserved Parking Parking Sign, 18" x 12, FD01R (FD01R)
- ULTRATECH Tarp Cover, Black, 12" L (8305)
- SALISBURY Bracket, Orange, Molded Plastic, 8" L (ASSLB-NZ)
- IMPACT PRODUCTS Disposable Tyvek Sleeves, Case Of 200 (TY500SWH00020000)
- KISHIGO 4XL Class 2 Breakaway High Visibility Vest, Orange (1176-4X)
- KISHIGO High-Visibility Vest, Green, 2XL/3XL (B123-2X-3X)
- KISHIGO 5XL Class 2 High Visibility Vest, Lime (1083-5X)
- KISHIGO Large Black Panels Safety Vest, Orange (1514-L)
- KISHIGO Large Class 2 Flame Resistant High Visibility Vest, Lime (AZFM300-L)
- KISHIGO 5XL Class 2 High Visibility Vest, Orange (1084-5X)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (WCCL2MLSZX2)
- Kishigo High Visibility Clothing