Shop All High Visibility Jackets & Coats
Kishigo
4XL Hi -Vis Bomber Jacket, Lime
Mfr # JS119-4X
Zoro # G5143677
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI 107 Type R, Class 3 Compliant
- Features Brilliant Series Reflective Piping on Collar, Shoulders, Hood and Sleeve Seams, Durable Ripstop Material With Waterproof Seam Sealed Construction
- Waterproof Yes
- Number of Pockets 0-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # JS119-4X
- Zoro # G5143677
- UPC # 801094604453
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4XL |
Length | 30 in |
Fits Chest Size | 60 in to 62 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 62 in |
Size-Body Type | Regular |
Garment Length | Hip Length |
Sleeve Length | 30 3/4 in |
Minimum Chest Size | 60 in |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper with Storm Flap, Color Black; Green, Size 4XL, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 62 in, Material Polyester, Includes Removable Liner Yes, Reflective Tape Type Glass Bead, Reflective Stripe Border Type Contrasting, Garment Features Black Bottom, Contrasting Stripes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Full Body Harness, Size 2 (C072CA02)
- NATIONAL MARKER CO NMC Traffic Sign - Slow Speed Bump, Aluminum, 18 x 12, (TM157J)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Black/Silver, Polyester (IEX-MUG-05-XL)
- BRADY Precut Label Roll Cartridge, Clear, Gloss (M5C-1500-595-CL-BK)
- KISHIGO XL Hi -Vis Bomber Jacket, Lime (JS119-XL)
- KISHIGO Medium Hi -Vis Bomber Jacket, Lime (JS119-M)
- KISHIGO Medium Hi -Vis Bomber Jacket, Orange (JS120-M)
- KISHIGO Rain Jacket, Reflctv Piping, Orange, L-XL (RWJ107-L-XL)
- KISHIGO 5XL Hi -Vis Bomber Jacket, Lime (JS119-5X)
- KISHIGO 4X, Lime, Premium Brilliant Series 360 Parka (JS152-4X)
- KISHIGO Jacket, Windbreaker, Lime, Zipper, L (WB102-L)
- Kishigo High Visibility Jackets & Coats