Shop All Traffic Safety Vests and Apparel
Kishigo
4XL Class 2 High Visibility Vest, Orange
Mfr # 1084-4X
Zoro # G4023731
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Hook-and-Loop
- Number of Pockets with Closure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1084-4X
- Zoro # G4023731
- UPC # 801094108463
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL |
Fits Chest Size | 60 in to 62 in |
Length | 29 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 62 in |
Minimum Chest Size | 60 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 60 in to 62 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U, Vest Length 25 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features Left Chest Mic Tab, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Belt Clip, Plastic, Black (10094830)
- MPOWER UNI HCl 15.0ppm Long Battery Life UL Class I/II/III (MP100-HCl-15)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 13M, PR (807-6003 13M)
- C.H. HANSON Stencil, Straight Arrow (70470)
- KISHIGO 5X Black Panels Safety Vest, Lime (1513-5X)
- KISHIGO 4XL Class 3 High Visibility Vest, Lime (1242-4X)
- KISHIGO Large Class 3 High Visibility Vest, Orange (1551-L)
- KISHIGO 2XL Class 2 Flame Resistant High Visibility Vest, Lime (FM389-2X)
- KISHIGO Large Class 2 High Visibility Vest, Orange (S5001-L)
- KISHIGO 4X Black Panels Safety Vest, Orange (1514-4X)
- ERB SAFETY Safety Vest, Zippered, Hi-Viz, Lime, 2XL (61650)
- Kishigo Traffic Safety Vests and Apparel