Shop All Traffic Safety Vests and Apparel
Kishigo
4XL Class 2 High Visibility Vest, Lime
Mfr # 1056-4X
Zoro # G4081192
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
- Number of Pockets with Closure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1056-4X
- Zoro # G4081192
- UPC # 801094105660
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL |
Fits Chest Size | 60 in to 62 in |
Length | 29 in |
Minimum Chest Size | 60 in |
Maximum Chest Size | 62 in |
Reflective Stripe Width | 2 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 60 in to 62 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features Left Chest Mic Tab, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, L Shape, 5In L, PK20 (104434)
- MAGID Kevlar String Knit Gloves, 12PK (13651-KEV-KW)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYLMD001200)
- BRADY Label, 1 in W, Outdoor, Orange (M6C-1000-439-OR)
- KISHIGO 5XL Class 2 High Visibility Vest, Orange (1055-5X)
- KISHIGO Medium Class 2 High Visibility Vest, Orange (1055-M)
- KISHIGO 3XL Class 2 High Visibility Vest, Orange (1055-3X)
- KISHIGO Large Class 2 High Visibility Vest, Orange (S5001-L)
- KISHIGO High Visibility Vest, Class 3, L, Lime (1550-L)
- KISHIGO 2XL/3XL Class 2 High Visibility Vest, Lime (1805-2X-3X)
- KISHIGO Medium Black Panels Safety Vest, Lime (1513-M)
- Kishigo Traffic Safety Vests and Apparel