Shop All Rain Pants
Kishigo
4X-5X, Lime, Class E, Storm Stopper Rainwear Pants
Mfr # 9665P-4X-5X
Zoro # G7376655
product price: $25.99
/ea
Sold in multiples of 3 for $77.97
$77.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Features High Quality Elastic Suspenders with Quick Release Buckle
- Standards ANSI/ISEA 107-2015 / ANSI/ISEA 107-2020 Class E
- Fly Closure Type Front Fly with Snap Closure
- Ankle Type Adjustable Leg Cuff Straps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 9665P-4X-5X
- Zoro # G7376655
- UPC # 801094966599
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 4XL/5XL |
Details
Item | Class E Rain Bib Pants |
Color | Lime |
Features | High Quality Elastic Suspenders with Quick Release Buckle |
Standards | ANSI/ISEA 107-2015 / ANSI/ISEA 107-2020 Class E |
Fly Closure Type | Front Fly with Snap Closure |
Ankle Type | Adjustable Leg Cuff Straps |
Description
4X-5X, Lime, Class E, Storm Stopper Rainwear Pants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Lockout Tag, 3-1/4 in.Wx5-3/4in.H, PK100 (48RU21)
- GENUINE GRIP Work Boots, Black, Mens, 12, W, PR (7160-12W)
- AMMEX LX3, Latex Disposable Gloves, 3 mil Palm, Latex, Powder-Free, L, Ivory (LX346100)
- 3M DBI-SALA Carabiner, Auto-Lock, 6 2/3 in Length, Zinc-Plated Alloy Steel, Gold (2000300)
- KISHIGO S-M, Lime, Class E, Storm Stopper Rainwear Pants (9665P-S-M)
- KISHIGO L-XL, Lime, Class E, Storm Stopper Rainwear Pants (9665P-L-XL)
- KISHIGO Pants, Storm Cover Rain, S-M (RWP102-S-M)
- KISHIGO L-XL, Orange, Class 3, Storm Cover Rainwear Pant (RWP103-L-XL)
- KISHIGO 2X-3X, Orange, Class 3, Storm Cover Rainwear Pant (RWP103-2X-3X)
- KISHIGO 4X-5X, Orange, Class 3, Storm Cover Rainwear Pant (RWP103-4X-5X)
- TOUGH DUCK Hi-Vis Rain Pants, L, Yellow/Green (S37411)
- Kishigo Rain Pants