Shop All Traffic Safety Vests and Apparel
Kishigo
3XL Class 3 High Visibility Vest, Orange
Mfr # 1243-3X
Zoro # G4171641
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size 3XL
- ANSI Class 3
- Material Polyester
- Back Stripe Pattern U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kishigo
- MFR # 1243-3X
- Zoro # G4171641
- UPC # 801094124357
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Fits Chest Size | 56 in to 58 in |
Length | 26 in |
Maximum Chest Size | 58 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 56 in |
Description
High-Visibility Vest, ANSI Class 3, Vest Size 3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 56 in to 58 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 26 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 3, Features Left Chest Mic Tab, Multiple Pockets, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 3, Hi-Vis Hooded Bomber Jacket, Yellow/Black, Size: 4XL (SV753FG (4XL))
- HY-KO No Trespass Sign, 10"x14", PK12, 848 (848)
- CONDOR Shock Absorbing Lanyard, 6 ft., Blue (45J288)
- SALISBURY Arc Flash Face Shield, 20 cal/sq cm (AS2000HAT-FB-PP)
- KISHIGO Large Class 3 High Visibility Vest, Orange (1551-L)
- KISHIGO Large Class 2 High Visibility Vest, Lime (1083-L)
- KISHIGO XL Class 2 Fleece Breakaway High Visibility Vest, Lime (1174-XL)
- KISHIGO 2XL Class 2 High Visibility Vest, Orange (1090-2X)
- KISHIGO Large Class 2 High Visibility Vest, Orange (S5001-L)
- KISHIGO Large Men's Safety Vest, Orange (1516-L)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (WCCL2LX3)
- Kishigo Traffic Safety Vests and Apparel