Shop All Traffic Safety Vests and Apparel
Kishigo
3XL Class 3 Flame Resistant Vest, Lime
Mfr # F310/3X
Zoro # G7731351
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Size 3XL
- ANSI Class 3
- Material Cotton
- Back Stripe Pattern U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # F310/3X
- Zoro # G7731351
- UPC # 801094971555
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Fits Chest Size | 56 in to 58 in |
Length | 29 in |
Minimum Chest Size | 56 in |
Maximum Chest Size | 58 in |
Details
Item | Flame Resistant High Visibility Vest |
Color | Lime |
ANSI Class | 3 |
Material | Cotton |
Back Stripe Pattern | U |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 0 |
Gender | Men's |
Stripe Color | Silver |
Standards | ANSI/ISEA 107 |
Features | 2 in Flame Resistant Reflexite Reflective Material |
Hazard Risk Category (HRC) | 1 |
Vest Stripe Color Family | Silver |
ATPV Rating | 5.5 cal/sq cm |
Number of Outside Pockets | 1 |
Number of Inside Pockets | 2 |
Reflective Stripe Color | Silver |
Total Number of Pockets | 3 |
Description
Flame Resistant High Visibility Vest, ANSI Class 3, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 in to 58 in, Gender Men's, Stripe Color Silver, Vest Material Cotton Blend, Vest Closure Type Hook-and-Loop, ATPV Rating 5.5 cal/sq cm, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 1, Number of Pockets with Closure 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking D Series 300D Jkt w/Hood Open Road (D6329JO-XXL)
- GLOWSHIELD Class 3, Hi-Viz Green Mesh Safety Vest, Size: 3XL (SV703FG (2XL))
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SCG2810ST)
- CONDOR VF, Coated Gloves, Nylon, L, 2UUG2, PR (60NM43)
- KISHIGO 2XL Class 2 High Visibility Vest, Orange (1084-2X)
- KISHIGO 4XL Class 2 Breakaway High Visibility Vest, Orange (1176-4X)
- KISHIGO 3XL Class 3 High Visibility Vest, Lime (1242-3X)
- KISHIGO XL Class 2 High Visibility Vest, Orange (1055-XL)
- KISHIGO XL Class 2 Breakaway High Visibility Vest, Orange (1176-XL)
- KISHIGO M-XL, Lime, ANSI Compliant, 200 Series Public Safety Vest Security (8055BZ-M-XL)
- OPEN ROAD Safety Vest, Solid, Green, L/XL, PK25 (U6106G-L/XL)
- Kishigo Workwear and Protective Clothing