Shop All Traffic Safety Vests and Apparel
Kishigo
3XL Class 2 High Visibility Vest, Orange
Mfr # 1090-3X
Zoro # G3788075
Sold in multiples of 3 for $27.75
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U-Block
- Closure Type Zipper
- Number of Pockets with Closure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kishigo
- MFR # 1090-3X
- Zoro # G3788075
- UPC # 801094109057
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Fits Chest Size | 50" to 52" |
Length | 27 in |
Details
Item | High Visibility Vest |
Color | Orange/Red |
ANSI Class | 2 |
Material | Polyester |
Back Stripe Pattern | U-Block |
Closure Type | Zipper |
Number of Pockets with Closure | 0 |
Gender | Unisex |
Stripe Color | Silver |
Vest Stripe Color Family | Silver |
Features | 2" Wide High Performance Reflective Material; Zipper Front Closure; Left Chest Mic Tab; Outside Left Chest Pocket; Ultra-Cool |
ATPV Rating | Not Rated |
Standards | ANSI 107 Type R Class 2 |
Number of Outside Pockets | 1 |
Number of Inside Pockets | 0 |
Description
3X, Orange, Class 2, Single Pocket Zipper Mesh Vest
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-3508)
- SAFETYSHIRTZ SS360 Backwoods Camo Class 2 T-Shirt, Safety Green, XL (46111301XL)
- ANSELL Glove Bag, 14In, White, Canvas, Belt Clip (96-001)
- VIKING Viking AMC Sock (VF22-8/9)
- KISHIGO 3XL Class 2 High Visibility Vest, Lime (1089-3X)
- KISHIGO XL Class 2 High Visibility Vest, Orange (1090-XL)
- KISHIGO Small Women's High Visibility Vest, Lime (1521-S)
- KISHIGO High Visibility Vest, Yellow/Grn, 2XL/3XL (GF188-2X-3X)
- KISHIGO 3XL Class 3 High Visibility Vest, Orange (1243-3X)
- KISHIGO 2XL Class 2 Flame Resistant High Visibility Vest, Lime (FM389-2X)
- GSS SAFETY Class 2 Hype-Lite Safety Vest (1704-3XL)
- Kishigo Workwear and Protective Clothing