Shop All Traffic Safety Vests and Apparel
Kishigo
3XL Class 2 High Visibility Vest, Orange
Mfr # 1055-3X
Zoro # G4099374
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
- Number of Pockets with Closure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kishigo
- MFR # 1055-3X
- Zoro # G4099374
- UPC # 801094105554
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Fits Chest Size | 56 in to 58 in |
Length | 29 in |
Minimum Chest Size | 56 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 58 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 56 in to 58 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 26 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features Left Chest Mic Tab, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENTEC Particulate Pad Filter Assemby 4pk (158-T-50)
- ZING Plug Lockout, Red, 5/16" Shackle Dia. (7294)
- WEARWELL 11 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X3X11CHV)
- PIP Ambi-dex Turbo, Disposable Gloves, 0.12mm Palm, Nitrile, Powdered, M, 100 PK, Blue (63-332/M)
- KISHIGO 5XL Class 2 High Visibility Vest, Orange (1055-5X)
- KISHIGO 4XL Class 2 High Visibility Vest, Lime (1056-4X)
- KISHIGO Medium Class 2 High Visibility Vest, Orange (1055-M)
- KISHIGO High-Visibility Vest, Zipper, Red, 4XL/5XL (B103-4X-5X)
- KISHIGO High-Visibility Vest, Black, L/XL (B120-L-XL)
- KISHIGO 2XL Class 2 High Visibility Vest, Lime (1163-2X)
- THE BRUSH MAN Reflective Safety Vest, Lime (SAFETY VESTLIM)
- Kishigo Workwear and Protective Clothing