Shop All Traffic Safety Vests and Apparel
Kishigo
3XL Class 2 High Visibility Vest, Lime
Mfr # 1099/3X
Zoro # G1541111
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Size 3XL
- ANSI Class 2
- Material Polyester
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1099/3X
- Zoro # G1541111
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Details
Item | Hi-Visibility Vest |
Color | Lime |
ANSI Class | 2 |
Material | Polyester |
Gender | Men's |
Stripe Color | Orange |
Standards | ANSI/ISEA 107 |
Pockets | 0-3 |
ANSI Type | ANSI/ISEA 107 Class 2 |
Total Number of Pockets | 0 |
Reflective Stripe Color | Orange |
Breakaway | No |
Description
Hi-Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Gender Men's, Vest Material Polyester, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA HINSDALE Women's Vegan Closed Back Clog in Cognac, Size 5.5-6, PR (478106-015-37)
- PANDUIT Voltage Marker, Vinyl, 208 Volts, PK5 (PCV-208AY)
- SHOWA Chemical Resistant Gloves, Butyl, L, PR (874-09)
- MILWAUKEE TOOL Safety Helmet Chin Strap, For Use With Hard Hats Black (48-73-1084)
- KISHIGO High Visibility Vest, Yellow/Grn, 2XL/3XL (GF188-2X-3X)
- KISHIGO Large Black Panels Safety Vest, Orange (1514-L)
- KISHIGO Medium Class 2 High Visibility Vest, Lime (1083-M)
- KISHIGO 4XL Class 3 High Visibility Vest, Lime (1242-4X)
- KISHIGO High-Visibility Vest, Zipper, Red, L/XL (B103-L-XL)
- KISHIGO 2XL Class 2 High Visibility Vest, Lime (1056-2X)
- ZORO SELECT High Visibility Vest, Orange/Red, M (786F18)
- Kishigo Traffic Safety Vests and Apparel