Shop All Traffic Safety Vests and Apparel
Kishigo
3XL Class 2 High Visibility Vest, Lime
Mfr # 1089-3X
Zoro # G3788102
product price: $9.39
/ea
Sold in multiples of 3 for $28.17
$28.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U-Block
- Closure Type Zipper
- Number of Pockets with Closure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1089-3X
- Zoro # G3788102
- UPC # 801094108951
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Fits Chest Size | 50 in to 52 in |
Length | 27 in |
Details
Item | High Visibility Vest |
Color | Yellow/Green |
ANSI Class | 2 |
Material | Polyester |
Back Stripe Pattern | U-Block |
Closure Type | Zipper |
Number of Pockets with Closure | 0 |
Gender | Unisex |
Stripe Color | Silver |
ATPV Rating | Not Rated |
Standards | ANSI 107 Type R Class 2 |
Features | 2" Wide High Performance Reflective Material; Zipper Front Closure; Left Chest Mic Tab; Outside Left Chest Pocket; Ultra-Cool |
Vest Stripe Color Family | Silver |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 1 |
Description
3X, Lime, Class 2, Single Pocket Zipper Mesh Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT P1cass, Vyl, .50" x 25ft, Orange/black (T050X000VUC-BK)
- LYLE Non-Potable Water Notice, Aluminm, 14"x10", Header Background Color: Blue, LCU5-0068-NA_14X10 (LCU5-0068-NA_14X10)
- BRADY Lockout Kit, 9 Lockouts, 10 Tags, Black (153671)
- PEAKWORKS Drop-In Anchors - Temporary (V8222120)
- KISHIGO 3XL Class 2 High Visibility Vest, Orange (1090-3X)
- KISHIGO XL Class 2 High Visibility Vest, Orange (1090-XL)
- KISHIGO XL Class 3 High Visibility Vest, Lime (1242-XL)
- KISHIGO Medium Class 2 High Visibility Vest, Lime (1163-M)
- KISHIGO High-Visibility Vest, Zipper, Red, 2XL/3XL (B103-2X-3X)
- KISHIGO Large Class 2 High Visibility Vest, Lime (1076-L)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F77)
- Kishigo Workwear and Protective Clothing