Shop All Traffic Safety Vests and Apparel
Kishigo
3XL Class 2 High Visibility Vest, Lime
Mfr # 1083-3X
Zoro # G4065722
original price:
$9.99
20% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1083-3X
- Zoro # G4065722
- UPC # 801094108357
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Fits Chest Size | 56 in to 58 in |
Length | 29 in |
Maximum Chest Size | 58 in |
Minimum Chest Size | 56 in |
Reflective Stripe Width | 2 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 in to 58 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Mesh Back, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 26 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features Left Chest Mic Tab, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD Natural White Medium Weight String Knit Gloves 25DZ/CS- Men's, PK 600 (SKVG200M)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 812 Series (S81220)
- BRADY Label Cartridge, White, Labels/Roll: 100 (M71-37-483)
- N-FERNO BY ERGODYNE Winter Liner, Over the Head, Universal (6871)
- KISHIGO Medium Class 2 High Visibility Vest, Orange (1084-M)
- KISHIGO XL Class 2 High Visibility Vest, Orange (1084-XL)
- KISHIGO 2X-4X, Lime, ANSI Compliant, 200 Series Public Safety Vest Security (8055BZ-2X-4X)
- KISHIGO High-Visibility Vest, Zipper, Red, 4XL/5XL (B103-4X-5X)
- KISHIGO XL Class 3 High Visibility Vest, Lime (1242-XL)
- KISHIGO Large Class 2 High Visibility Vest, Lime (1076-L)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (SURVCS2OXL)
- Kishigo Workwear and Protective Clothing