Shop All Traffic Safety Vests and Apparel
Kishigo
3XL Class 2 Flame Resistant High Visibility Vest, Lime
Mfr # FM410-3X
Zoro # G7858234
product price: $105.99
/ea
Sold in multiples of 3 for $317.97
Free Shipping & Returns
$317.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Size 3XL
- ANSI Class 2
- Material Polyester Mesh
- Back Stripe Pattern U-Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # FM410-3X
- Zoro # G7858234
- UPC # 801094101457
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Fits Chest Size | 56" to 58" |
Length | 27 in |
Details
Item | Flame Resistant High Visibility Vest |
Color | Yellow/Green |
ANSI Class | 2 |
Material | Polyester Mesh |
Back Stripe Pattern | U-Block |
Closure Type | Zipper |
Number of Pockets with Closure | 0 |
Gender | Unisex |
Stripe Color | Silver |
Features | FR black bottom and trim |
Hazard Risk Category (HRC) | 1 |
Standards | ANSI-ISEA 107-2010, Class 2, Level 2 |
Vest Stripe Color Family | Silver |
ATPV Rating | 5.1 |
Number of Inside Pockets | 3 |
Number of Outside Pockets | 0 |
Description
3X, Lime, Class 2, Usa, Premium Black Series Fr Mesh Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, Cowhide Palm, XL, PR (1400XL)
- BRADY Caution Label, 3-1/2 In. H, 5 In. W, PK8 (27410LS)
- MCR SAFETY Gloves, XL, PK12 (92715NFXL)
- STEINER INDUSTRIES Welding Gloves, MIG Application, Orange, PR, Glove Size: 2XL (0215-2X)
- KISHIGO XL Class 2 Fleece Breakaway High Visibility Vest, Lime (1174-XL)
- KISHIGO Vest, BlackBottom, Class 2, Lime, 2XL-3XL (1509-2X-3X)
- KISHIGO Medium Class 2 High Visibility Vest, Lime (1083-M)
- KISHIGO Large Class 3 High Visibility Vest, Lime (1242-L)
- KISHIGO Large Class 2 Breakaway High Visibility Vest, Orange (1176-L)
- KISHIGO High-Visibility Vest, Green, L/XL (B123-L-XL)
- ERB SAFETY Safety Vest, Mesh, Solid, Hi-Viz, Lime, XL (65042)
- Kishigo Workwear and Protective Clothing