Shop All Traffic Safety Vests and Apparel
Kishigo
3X Black Panels Safety Vest, Orange
Mfr # 1514-3X
Zoro # G5142602
Sold in multiples of 3 for $68.55
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Red
- Size 3XL
- ANSI Class 3
- Material Polyester Mesh
- Back Stripe Pattern U-Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kishigo
- MFR # 1514-3X
- Zoro # G5142602
- UPC # 801094151452
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Fits Chest Size | 56" to 58" |
Length | 27 in |
Details
Item | Safety Vest |
Color | Orange/Red |
ANSI Class | 3 |
Material | Polyester Mesh |
Back Stripe Pattern | U-Block |
Closure Type | Zipper |
Number of Pockets with Closure | 3 |
Gender | Unisex |
Stripe Color | Silver |
Standards | ANSI 107 Type R Class 2 |
Vest Stripe Color Family | Orange/Red and Silver |
ATPV Rating | Not Rated |
Features | 2" Wide High Performance Reflective Material with 3" Breathable Contrasting Color; Zipper Front Closure Reinforced with Durable Webbing Reinforcement; Reflective Trim Around Arms and Piping Down Sides for Added Low Light Visibility; Performance Meets Style, Breathable Black Sides Provide Visual Contrast; Left and Right Chest Mic Tabs; Two Lower Outside Cargo Pockets with Adjustable Flaps and Grommets; Right Chest 2-Tier Pencil Pocket; Left Chest Heavy Duty Gusseted Radio/Utility Pocket with Reflective Piping; Two Inside Patch Pockets; Ultra-Cool Polyester Mesh |
Number of Inside Pockets | 2 |
Number of Outside Pockets | 4 |
ANSI Type | Type R, Class 2 |
Description
3X, Orange, Class 2, Premium Black Series Heavy Duty Vest
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY HMIG Label, 2 In. H, 1-1/4 In. W, PK500 (58268)
- ACCUFORM Inspection Tag By The Roll, 6.25x3, PK100 (TAR704)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1107803)
- ENDURA Work Gloves, Drivers, M, Leather, PR (378KMT4PM)
- KISHIGO High-Visibility Vest, Black, S/M (B120-S-M)
- KISHIGO Medium Black Panels Safety Vest, Lime (1513-M)
- KISHIGO High Visibility Vest, Class 3, L, Lime (1550-L)
- KISHIGO 3XL Class 2 High Visibility Vest, Lime (1089-3X)
- KISHIGO M-XL, Lime, ANSI Compliant, 200 Series Public Safety Vest Security (8055BZ-M-XL)
- KISHIGO Small Women's High Visibility Vest, Lime (1521-S)
- CONDOR High Visibility Vest, U-Block Lime, ANSI Class 2, Front Pocket, Mesh Polyester, S (53YL16)
- Kishigo High Visibility Clothing