Shop All Traffic Safety Vests and Apparel
Kishigo
2XL/3XL Class 2 High Visibility Vest, Orange
Mfr # 1806-2X-3X
Zoro # G4883453
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Orange/Red
- Gender Men's
- Color Orange
- Vest Stripe Color Family Orange/Red
- Number of Pockets with Closure 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kishigo
- MFR # 1806-2X-3X
- Zoro # G4883453
- UPC # 801094994479
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 50 in to 54 in |
Length | 28 in |
Size | 2XL/3XL |
Minimum Chest Size | 50 in |
Maximum Chest Size | 54 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 2XL, 3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 50 in to 54 in, Gender Men's, Stripe Color Orange/Red, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Red, Back Stripe Pattern X, Vest Length 28 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE AX360 Seamless Nitrile-dipped Cut Resistant Dotted Grip Gloves (EN Level 3), X-Large (AXDGC3-03-011)
- LYLE Fire Lane, Zone & Equipment No Parking Sign, 18 in Height, 12 in Width, Aluminum, English (NP-005-12HA)
- MCR SAFETY Leather Palm Gloves, White, XL, Vend, PR (VP1700XL)
- SHOWA ATLAS Unisex Indoor/Outdoor Coated Gloves Assorted S 1 pair (3704CS-06.RT)
- KISHIGO 3XL Class 2 High Visibility Vest, Orange (1090-3X)
- KISHIGO High Visibility Vest, Unrated, Universal, Lime (PL-V26)
- KISHIGO Medium Class 2 Breakaway High Visibility Vest, Lime (1174-M)
- KISHIGO 4XL Class 2 Breakaway High Visibility Vest, Orange (1176-4X)
- KISHIGO Large Class 2 Flame Resistant High Visibility Vest, Lime (AZFM300-L)
- KISHIGO Vest, BlackBottom, Class 2, Lime, 2XL-3XL (1509-2X-3X)
- ERB SAFETY S384 Mesh Safety Vest, Class 2, Hi-Viz Lime, No Pockets, XL (66572)
- Kishigo Workwear and Protective Clothing