Shop All Traffic Safety Vests and Apparel
Kishigo
2XL Men's Safety Vest, Orange
Mfr # 1516-2X
Zoro # G7793082
Sold in multiples of 3 for $86.97
$86.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Red
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U-Block with Double Horizontal Base Icon
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kishigo
- MFR # 1516-2X
- Zoro # G7793082
- UPC # 801094151643
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Fits Chest Size | 52" to 54" |
Length | 28 in |
Details
Item | Safety Vest |
Color | Orange/Red |
ANSI Class | 2 |
Material | Polyester |
Back Stripe Pattern | U-Block with Double Horizontal Base Icon |
Closure Type | Zipper |
Number of Pockets with Closure | 3 |
Gender | Men's |
Stripe Color | Silver |
Vest Stripe Color Family | Orange/Red/Silver |
ATPV Rating | Not Rated |
Standards | ANSI/ISEA 107-2010 |
Features | Left and right chest mic tabs |
Number of Outside Pockets | 4 |
Number of Inside Pockets | 2 |
Description
2XL, Orange, Class 2, Black Series Black Bottom Vest
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL ASAPSORBER AXESS Energy Absorber for ASAP (L071CB00)
- CUT PRO Cut Resistant Glove, PR (92754BPXL)
- PUMA SAFETY SHOES Athletc Wrk Shoes, 13EE, Blk/Blue, PR (642755)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- KISHIGO XL Men's Safety Vest, Orange (1516-XL)
- KISHIGO Large Men's Safety Vest, Orange (1516-L)
- KISHIGO 4XL Class 2 Breakaway High Visibility Vest, Lime (1174-4X)
- KISHIGO Large Class 3 High Visibility Vest, Lime (1242-L)
- KISHIGO High-Visibility Vest, Zipper, Red, 2XL/3XL (B103-2X-3X)
- KISHIGO High-Visibility Vest, Blue, S/M (B121-S-M)
- KISHIGO 3XL Class 2 High Visibility Vest, Orange (1055-3X)
- Kishigo Workwear and Protective Clothing