Shop All High Visibility Jackets & Coats
Kishigo
2XL Hi -Vis Bomber Jacket, Lime
Mfr # JS119-2X
Zoro # G5143713
product price: $83.95
/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI 107 Type R, Class 3 Compliant
- Features Brilliant Series Reflective Piping on Collar, Shoulders, Hood and Sleeve Seams, Durable Ripstop Material With Waterproof Seam Sealed Construction
- Waterproof Yes
- Number of Pockets 0-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # JS119-2X
- Zoro # G5143713
- UPC # 801094604439
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 52 in to 54 in |
Length | 29 in |
Garment Length | Hip Length |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 52 in |
Maximum Chest Size | 54 in |
Sleeve Length | 30 3/4 in |
Size-Body Type | Regular |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper with Storm Flap, Color Black; Green, Size 2XL, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 54 in, Material Polyester, Includes Removable Liner Yes, Reflective Tape Type Glass Bead, Reflective Stripe Border Type Contrasting, Garment Features Black Bottom, Contrasting Stripes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Fingerless Work Gloves - Large, Large, Red/Black/Gray (48-22-8742)
- BRADY Padlock Label, Height 1-1/8", Vinyl, PK6 (150555)
- MCR SAFETY Safety Glasses, Blue Scratch Resistant (SR218B)
- FALLTECH Full Body Harness, S, Polyester (7080BFDS)
- KISHIGO XL Hi -Vis Bomber Jacket, Lime (JS119-XL)
- KISHIGO Medium Hi -Vis Bomber Jacket, Lime (JS119-M)
- KISHIGO 4XL Hi -Vis Bomber Jacket, Lime (JS119-4X)
- KISHIGO Large Hi -Vis Bomber Jacket, Lime (JS119-L)
- KISHIGO Jacket, Windbreaker, Lime, Zipper, 5XL (WB102-5X)
- KISHIGO Jacket, Lime, Polyester, Unisex, 31" L, 2XL (JS137-2X)
- RADIANS Radians Waterproof Lightweight Packable Raincoat (RW11-3ZGR-XL)
- Kishigo High Visibility Clothing