Shop All Traffic Safety Vests and Apparel
Kishigo
2XL Class 3 High Visibility Vest, Lime
Mfr # 1242-2X
Zoro # G4183925
Sold in multiples of 3 for $47.97
$47.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Size 2XL
- ANSI Class 3
- Material Polyester
- Back Stripe Pattern U-Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kishigo
- MFR # 1242-2X
- Zoro # G4183925
- UPC # 801094124241
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Length | 22 in |
Fits Chest Size | 52" to 54" |
Details
Item | High Visibility Vest |
Color | Yellow/Green |
ANSI Class | 3 |
Material | Polyester |
Back Stripe Pattern | U-Block |
Number of Outside Pockets | 4 |
Standards | ANSI/ISEA 107-2010 |
Closure Type | Zipper |
Number of Pockets with Closure | 3 |
Gender | Unisex |
Stripe Color | Silver |
Features | Left chest mic tab |
Number of Inside Pockets | 1 |
ATPV Rating | Not Rated |
Vest Stripe Color Family | Silver |
Description
2X, Lime, Class 3, 6 Pocket Contrast Mesh Vest
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DPG20 All Purpose Synthetic Leather Glove (DPG20M)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (113123)
- 3M E-A-R Classic Plus Disposable Foam Ear Plugs, Cylinder Shape, 33 dB, Yellow, 200 PK (311-1105)
- BRADY Wire Markers, Legend 2, Black/White, PK25, TWM-2-PK (TWM-2-PK)
- KISHIGO 3XL Class 3 High Visibility Vest, Lime (1242-3X)
- KISHIGO High-Visibility Vest, Zipper, Red, 4XL/5XL (B103-4X-5X)
- KISHIGO Medium Class 2 Fleece Breakaway High Visibility Vest, Orange (1176-M)
- KISHIGO Medium Black Panels Safety Vest, Lime (1513-M)
- KISHIGO Medium Class 3 High Visibility Vest, Orange (1551-M)
- KISHIGO High Visibility Vest, Yellw/Grn, Universal (GF187)
- CONDOR High Visibility Vest, Yellow/Green, 4XL (53YN99)
- Kishigo High Visibility Clothing