Shop All Traffic Safety Vests and Apparel
Kishigo
2XL Class 2 High Visibility Vest, Orange
Mfr # 1090-2X
Zoro # G3788041
product price: $9.19
/ea
Sold in multiples of 3 for $27.57
$27.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Red
- Size 2XL
- ANSI Class 2
- Material Polyester Mesh
- Back Stripe Pattern U-Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1090-2X
- Zoro # G3788041
- UPC # 801094109040
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Fits Chest Size | 48" to 50" |
Length | 29 in |
Details
Item | High Visibility Vest |
Color | Orange/Red |
ANSI Class | 2 |
Material | Polyester Mesh |
Back Stripe Pattern | U-Block |
Closure Type | Zipper |
Number of Pockets with Closure | 0 |
Gender | Unisex |
Stripe Color | Silver |
Vest Stripe Color Family | Silver |
Standards | ANSI 107 Type R Class 2 |
ATPV Rating | Not Rated |
Features | 2" Wide High Performance Reflective Material; Zipper Front Closure; Left Chest Mic Tab; Outside Left Chest Pocket; Ultra-Cool |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 1 |
Description
2X, Orange, Class 2, Single Pocket Zipper Mesh Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Particulate Filters, N95, 10/Box, PK10 (70070614477)
- OCCUNOMIX Breathable Pants, High Visibility Yellow, Size 32 (LUX-TENBR-YL)
- HY-KO No Pets Allowed Sign 8.5" x 12", 10PK (A20616)
- SHOWA 15" Chemical Resistant Gloves, Nitrile, XL, 1 PR (737-10)
- KISHIGO 2X Black Panels Safety Vest, Lime (1513-2X)
- KISHIGO All Mesh Contrast Vest, Class 2, Lime, S (1195-S)
- KISHIGO 3XL Class 2 High Visibility Vest, Orange (1055-3X)
- KISHIGO 4XL Class 2 Breakaway High Visibility Vest, Lime (1174-4X)
- KISHIGO High-Visibility Vest, Green, 2XL/3XL (B123-2X-3X)
- KISHIGO Hi-Vis Vest, Hook-Loop, Class 2, Lime, L-XL (1571-L-XL)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YM69)
- Kishigo High Visibility Clothing