Shop All Traffic Safety Vests and Apparel
Kishigo
2XL Class 2 High Visibility Vest, Orange
Mfr # 1055-2X
Zoro # G4072774
original price:
$11.55
9% off
new price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
- Number of Pockets with Closure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1055-2X
- Zoro # G4072774
- UPC # 801094105547
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Fits Chest Size | 52 in to 54 in |
Length | 28 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 52 in |
Maximum Chest Size | 54 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 52 in to 54 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features Left Chest Mic Tab, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Acetate Face Shield 9x15.5 CLR Reusable Face Protect (29091)
- NOTRAX Entrance Mat, Blue, 3 ft. W x 5 ft. L (141S0035BU)
- VIKING Size 8 Unisex Steel Rubber Boot, Orange/Black (VW64-1-8)
- SAFE HANDLER High Visibility Gloves, Large/X-Large, PR (BLSH-MSRG-11-LXL)
- KISHIGO 4XL Class 2 High Visibility Vest, Orange (1055-4X)
- KISHIGO Large Class 2 High Visibility Vest, Lime (1056-L)
- KISHIGO 2XL Class 2 High Visibility Vest, Lime (1056-2X)
- KISHIGO Large Class 2 High Visibility Vest, Lime (1163-L)
- KISHIGO 6XL Class 2 High Visibility Vest, Lime (1083-6X)
- KISHIGO Large Class 2 High Visibility Vest, Orange (S5001-L)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, XL (61912)
- Kishigo Traffic Safety Vests and Apparel