Shop All Traffic Safety Vests and Apparel
Kishigo
2XL Class 2 High Visibility Vest, Lime
Mfr # 1163-2X
Zoro # G4189534
Sold in multiples of 3 for $37.65
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- ANSI Class 2
- Features 2" Wide High Performance Reflective Material with 3" Contrasting Color; Zipper Front Closure; Left and Right Chest Mic Tabs; Two Lower Outside Patch Pockets with Flaps; Right Chest 2-Tier, 4-Division Pocket; Left Chest Radio Pocket with Flap; Two Lower Inside Patch Pockets; Comfortable Ultra-Cool; Solid Front with Mesh Back
- Standards ANSI 107 Type R Class 2
- ATPV Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kishigo
- MFR # 1163-2X
- Zoro # G4189534
- UPC # 801094116345
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Fits Chest Size | 52 in to 54 in |
Length | 28 in |
Details
Stripe Color | Silver |
ANSI Class | 2 |
Features | 2" Wide High Performance Reflective Material with 3" Contrasting Color; Zipper Front Closure; Left and Right Chest Mic Tabs; Two Lower Outside Patch Pockets with Flaps; Right Chest 2-Tier, 4-Division Pocket; Left Chest Radio Pocket with Flap; Two Lower Inside Patch Pockets; Comfortable Ultra-Cool; Solid Front with Mesh Back |
Item | High Visibility Vest |
Standards | ANSI 107 Type R Class 2 |
ATPV Rating | Not Rated |
Number of Pockets with Closure | 3 |
Gender | Unisex |
Material | 100% Polyester Solid Front and 100% Polyester Mesh Back |
Color | Yellow/Green |
Back Stripe Pattern | U-Block |
Vest Stripe Color Family | Green/Yellow and Silver |
Closure Type | Zipper |
Number of Outside Pockets | 4 |
Number of Inside Pockets | 2 |
Description
2X, Lime, Class 2, Solid Front With Mesh Back Vest
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Main Water Shutoff Sign, Landscape (OS-NS-P-710-L-14100)
- BRADY Red Tag Binder Station, No Binder (122051)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Ribbed Stretch Nylon (WFG2-05-XL)
- PUMA SAFETY SHOES Work Shoe, Stl, 9, BLK, PR (642855)
- KISHIGO 4XL Class 2 Breakaway High Visibility Vest, Orange (1176-4X)
- KISHIGO High-Visibility Vest, Green, 2XL/3XL (B123-2X-3X)
- KISHIGO 4X Black Panels Safety Vest, Orange (1514-4X)
- KISHIGO 2XL/3XL Class 2 High Visibility Vest, Lime (1805-2X-3X)
- KISHIGO Vest, Breakaway, Class 3, Lime, 5XL (1552B-5X)
- KISHIGO 3XL Class 2 High Visibility Vest, Orange (1084-3X)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (CL2MLSZXL)
- Kishigo High Visibility Clothing