Shop All Traffic Safety Vests and Apparel
Kishigo
2XL Class 2 High Visibility Vest, Lime
Mfr # 1083-2X
Zoro # G3978107
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Hook-and-Loop
- Number of Pockets with Closure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1083-2X
- Zoro # G3978107
- UPC # 801094108340
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Fits Chest Size | 52 in to 54 in |
Length | 28 in |
Minimum Chest Size | 52 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 54 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 in to 54 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features Left Chest Mic Tab, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Universal Wrist Wrap, Black, PK6 (400)
- CORTINA SAFETY PRODUCTS ONE 1 TRIANGLE IN PLASTIC BOX (95-02-002-01)
- RADIANS Foam Earplugs, 31 dB, Blue, 1 PR (FP74)
- STEINER MIG Welding Gloves, Pigskin Palm, L, PR (P750-L)
- KISHIGO 2XL Class 2 High Visibility Vest, Orange (1084-2X)
- KISHIGO 5XL Class 2 High Visibility Vest, Lime (1083-5X)
- KISHIGO 3XL Class 2 High Visibility Vest, Orange (1084-3X)
- KISHIGO 4XL Class 2 High Visibility Vest, Orange (1055-4X)
- KISHIGO 3XL Class 3 High Visibility Vest, Lime (1242-3X)
- KISHIGO XL Class 2 Fleece Breakaway High Visibility Vest, Lime (1174-XL)
- CONDOR 4XL Class 2 High Visibility Vest, Orange (11K787)
- Kishigo High Visibility Clothing