Shop All Traffic Safety Vests and Apparel
Kishigo
2XL Class 2 Flame Resistant High Visibility Vest, Lime
Mfr # FM389-2X
Zoro # G8336291
product price: $66.15
/ea
Sold in multiples of 3 for $198.45
$198.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U-Block
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # FM389-2X
- Zoro # G8336291
- UPC # 801094101549
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Fits Chest Size | 52" to 56" |
Length | 28 in |
Details
Item | Flame Resistant High Visibility Vest |
Color | Yellow/Green |
ANSI Class | 2 |
Material | Polyester |
Back Stripe Pattern | U-Block |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 0 |
Gender | Unisex |
Stripe Color | Silver |
Features | 2" Wide High Performance Breathable Reflective Material; Flame Resistant Hook and Loop Front Closure; Two Lower Inside Patch Pockets; Left Chest Inside 2-Tier, 4-Division Pocket |
Standards | ANSI 107 Type R Class 2, ASTM F1506, ATPV=4.6 cal/cm2, NFPA 70E-2012 |
ATPV Rating | 5.1 |
Vest Stripe Color Family | Silver |
Hazard Risk Category (HRC) | 1 |
Number of Inside Pockets | 3 |
Number of Outside Pockets | 0 |
Description
2X, Lime, Class 2, Usa, Fr Breathable Mesh Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Collared Disposable Coveralls, 3XL, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWH3X002500)
- SOF COMFORT Cushioning Gel Insole, Women, PR (46205)
- DUPONT Hooded Disposable Coveralls, 4XL, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWH4X002500)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, For Entry Press Red Intercom Button Sign, Portrait (OS-NS-D-1824-V-12848)
- KISHIGO 5XL Class 3 High Visibility Vest, Lime (1242-5X)
- KISHIGO 2XL Class 2 High Visibility Vest, Lime (1083-2X)
- KISHIGO High-Visibility Vest, Pink, L/XL (B126-L-XL)
- KISHIGO XL Class 3 High Visibility Vest, Orange (1243-XL)
- KISHIGO 5X Black Panels Safety Vest, Lime (1513-5X)
- KISHIGO 3XL Class 3 High Visibility Vest, Lime (1242-3X)
- CONDOR Safety Vest, Orange/Red, L, Hook-and-Loop (491R68)
- Kishigo High Visibility Clothing