Shop All Traffic Safety Vests and Apparel
Kishigo
2XL Class 2 Flame Resistant High Visibility Vest, Lime
Mfr # AZFM300-2X
Zoro # G8016276
product price: $93.27
/ea
Free Shipping & Returns
$93.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # AZFM300-2X
- Zoro # G8016276
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Fits Chest Size | 52 in to 63 in |
Length | 27 in |
Maximum Chest Size | 63 in |
Minimum Chest Size | 52 in |
Reflective Stripe Width | 2 in |
Description
Flame Resistant High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 in to 63 in, Gender Men's, Stripe Color Yellow/Green, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating 5.1 cal/sq cm, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Green/Yellow, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 0, Number of Pockets with Closure 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, XL (304G-20XL)
- SHOWA 19" Chemical Resistant Gloves, Nitrile, 8, 1 PR (747-08)
- JACKSON SAFETY Face Shield Visor, PC, Gold, 0.08" Thick (29088)
- ERB SAFETY Bump Cap Insert, Compatible with 6-panel Baseball Cap, Venting, Fits Hat Size 6 3/4 to 7 3/4, Black (19402)
- KISHIGO 2XL Class 2 Flame Resistant Vest, Lime (F300-2X)
- KISHIGO Medium Class 2 High Visibility Vest, Orange (1055-M)
- KISHIGO 4XL Class 2 High Visibility Vest, Lime (1083-4X)
- KISHIGO Medium Class 2 Fleece Breakaway High Visibility Vest, Orange (1176-M)
- KISHIGO Medium Class 2 High Visibility Vest, Lime (1163-M)
- KISHIGO 3XL Class 2 High Visibility Vest, Orange (1084-3X)
- GSS SAFETY Premium Class 2 Multi-Purpose Msh Zipper (1505-MD)
- Kishigo High Visibility Clothing