Shop All Traffic Safety Vests and Apparel
Kishigo
2XL Class 2 Flame Resistant High Visibility Vest, Lime
Mfr # AFM300-2X
Zoro # G8417272
original price:
$92.99
22% off
new price: $71.63
/ea
$71.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # AFM300-2X
- Zoro # G8417272
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Fits Chest Size | 52 in to 61 in |
Length | 28 in |
Maximum Chest Size | 61 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 52 in |
Description
Flame Resistant High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 in to 61 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating 5.1 cal/sq cm, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 0, Number of Pockets with Closure 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Non-reflective Maintenance Sign, 12 in Height, 12 in Width, Non-PVC Polymer, Square, English (SEC-001-12HA)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Bright Lime Green (815562)
- RUBBER-CAL "Wellington" Rubber Backed Carpet Doormat - 2 x 3 feet - Tan Polypropylene Mat (03-193)
- LYLE Hidden Drive Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1352-HI_12x18 (T1-1352-HI_12x18)
- KISHIGO 3XL Class 2 High Visibility Vest, Orange (1084-3X)
- KISHIGO Large Class 2 High Visibility Vest, Lime (1076-L)
- KISHIGO High Visibility Vest, Class 3, 5XL, Lime (1550-5X)
- KISHIGO 5X Black Panels Safety Vest, Lime (1513-5X)
- KISHIGO Vest, ANSI 2, S, Yellow/Grn, Polyester Mesh (1174-S)
- KISHIGO 3X Black Panels Safety Vest, Lime (1513-3X)
- CONDOR Safety Vest, Orange/Red, XL, Zipper (491R98)
- Kishigo Workwear and Protective Clothing