Shop All Traffic Safety Vests and Apparel
Kishigo
2X Black Panels Safety Vest, Orange
Mfr # 1514-2X
Zoro # G5142575
Sold in multiples of 3 for $70.17
$70.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Red
- Size 2XL
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U-Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kishigo
- MFR # 1514-2X
- Zoro # G5142575
- UPC # 801094151445
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Fits Chest Size | 52" to 54" |
Length | 28 in |
Details
Item | Safety Vest |
Color | Orange/Red |
ANSI Class | 2 |
Material | Polyester |
Back Stripe Pattern | U-Block |
Closure Type | Zipper |
Number of Pockets with Closure | 3 |
Gender | Unisex |
Stripe Color | Silver |
Standards | ANSI/ISEA 107 Class 2 Compliant |
ATPV Rating | Not Rated |
Features | Ulta-Cool Polyester Mesh, Durable Webbing Reinforcement Closure, 2" Wide Silver Reflective Materials with 3" Breathable Contrasting Color, Reflective Trim Around Arms and Piping Down Sides For Added Low Light Visibility, Black Sides Provides Contrast and adds a Sporty Look |
Vest Stripe Color Family | Silver |
Number of Inside Pockets | 2 |
Number of Outside Pockets | 4 |
ANSI Type | Type R, Class 2 |
Description
2X, Orange, Class 2, Premium Black Series Heavy Duty Vest
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDSTROM SAFETY Quantitative Fit Test Adapter (SR 328)
- MILWAUKEE TOOL High Visibility Cut Level 3 Polyurethane Dipped - XL (48-73-8933)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 9, M, PR (P89940)
- NEW BALANCE Athletic High-Top Shoe, EE, 8 1/2, Tan, PR (MIDCLBRWH-8.5-2E)
- KISHIGO Large Class 3 High Visibility Vest, Orange (1551-L)
- KISHIGO Medium Class 2 Breakaway High Visibility Vest, Lime (1174-M)
- KISHIGO Vest, Breakaway, Class 3, Lime, M (1552B-M)
- KISHIGO High-Visibility Vest, Pink, L/XL (B126-L-XL)
- KISHIGO 2XL Class 2 Flame Resistant High Visibility Vest, Lime (FM389-2X)
- KISHIGO High Visibility Vest, Yellow/Grn, 2XL/3XL (GF188-2X-3X)
- CONDOR Large Class 1 High Visibility Vest, Orange (1YAD5)
- Kishigo High Visibility Clothing