Shop All Rain Pants
Kishigo
2X-3X, Orange, Class E, Storm Stopper Pro Rainwear Pant
Mfr # RWP101-2X-3X
Zoro # G7378518
product price: $32.69
/ea
Sold in multiples of 3 for $98.07
$98.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Seam Style Sealed
- Standards ANSI/ISEA 107-2015 / ANSI/ISEA 107-2020 Class E
- Ankle Type Adjustable Leg Cuff Straps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # RWP101-2X-3X
- Zoro # G7378518
- UPC # 801094601612
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 2XL/3XL |
Details
Item | Hi-Visibility Class E Rain Pants |
Color | Orange |
Material | Polyester |
Seam Style | Sealed |
Standards | ANSI/ISEA 107-2015 / ANSI/ISEA 107-2020 Class E |
Ankle Type | Adjustable Leg Cuff Straps |
Description
2X-3X, Orange, Class E, Storm Stopper Pro Rainwear Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Slash Pocket Jacket JT22BK RG 6XL (JT22BK RG 6XL)
- VALUGARDS Valugards Latex, Latex Disposable Gloves, Latex, Powdered, S, 1000 PK, White (304750131)
- ANSELL E-Grip Max, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK, Natural (L923)
- ANSELL Gloves, Blue, 12 in L, Size XL/10, PR (58-010)
- KISHIGO L-XL, Orange, Class E, Storm Stopper Pro Rainwear Pant (RWP101-L-XL)
- KISHIGO 2X-3X, Lime, Class 3, Storm Cover Rainwear Pant (RWP102-2X-3X)
- KISHIGO S-M, Orange, Class 3, Storm Cover Rainwear Pant (RWP103-S-M)
- KISHIGO 4X-5X, Lime, Class E, Storm Stopper Rainwear Pants (9665P-4X-5X)
- KISHIGO 2X-3X, Orange, Class 3, Storm Cover Rainwear Pant (RWP103-2X-3X)
- KISHIGO Rain Pant, Refl Piping, Lime, L-XL (RWP106-L-XL)
- GUARDIAN Tri Weave Rain Pants (756B XLG)
- Kishigo Workwear and Protective Clothing