Shop All Rain Pants
Kishigo
2X-3X, Orange, Class 3, Storm Cover Rainwear Pant
Mfr # RWP103-2X-3X
Zoro # G7379717
product price: $20.99
/ea
Sold in multiples of 3 for $62.97
$62.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Seam Style Sealed
- Features Black Material on Knees to keep a clean appearance
- Ankle Type Adjustable Cuff w/Zipper
- Waist Closure Elastic Waist with Drawstring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # RWP103-2X-3X
- Zoro # G7379717
- UPC # 801094601858
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 2XL/3XL |
Details
Item | Class 3 Rain Pants |
Color | Orange |
Material | Polyester |
Seam Style | Sealed |
Features | Black Material on Knees to keep a clean appearance |
Ankle Type | Adjustable Cuff w/Zipper |
Waist Closure | Elastic Waist with Drawstring |
Description
2X-3X, Orange, Class 3, Storm Cover Rainwear Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Cap-Style & Helmet Gray NRR 26db Mounted Earmuffs (8880)
- OCCUNOMIX Large Bomber Jacket, Hi-Vis Yellow (LUX-TJBJ-YL)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR (4568)
- ANSELL Microflex Nitrile Exam Gloves, Textured Fingertips, 3.9 mil, Powder-Free, M, Cobalt Blue, 100 Pack (N192)
- KISHIGO 2X-3X, Lime, Class 3, Storm Cover Rainwear Pant (RWP102-2X-3X)
- KISHIGO 4X-5X, Orange, Class 3, Storm Cover Rainwear Pant (RWP103-4X-5X)
- KISHIGO L-XL, Orange, Class 3, Storm Cover Rainwear Pant (RWP103-L-XL)
- KISHIGO Rain Pant, Refl Piping, Orange, 2XL-3XL (RWP107-2X-3X)
- KISHIGO L-XL, Lime, Class E, Storm Stopper Rainwear Pants (9665P-L-XL)
- KISHIGO Rain Pant, Refl Piping, Lime, S-M (RWP106-S-M)
- TINGLEY Tingley Icon Rain Pants (P24123.XL)
- Kishigo Workwear and Protective Clothing