Shop All Voice & Data Outlets, Boxes, Faceplates
Kirkey
Kirkey 70170KIT 17 in. 70 Series Standard 20 deg Layback Containment Seat with Black Cloth Cover
Mfr # KIR70170KIT
Zoro # G304007856
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kirkey
- MFR # KIR70170KIT
- Zoro # G304007856
- UPC # 660944022904
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Description
Kirkey 70 Series Standard 20 Degree Layback Containment Seat - 17" 70700 at low everyday prices.Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements from Kirkey Racing Fabrication including Kirkey 70 Series Containment Seats.
Kirkey's standard 20 Degree layback containment seat is designed for the low horse powered short track race car. Designed to give you more value for your money.
Features- Contour foam bottom for comfort and support
- Easy to install cover
- Seat belt openings have rubber grommets
- Openings for 5 or 6 point seat belts
- Head designed for easy entry and exit from race car -Built in reinforced shoulder restraints
- Energy absorbing impact foam on head
- Reinforced head and shoulders for additional support
- Head & Shoulder Restraints are adjustable 1 1/2"vertically
- Designed to accommodate all head and neck restraints
- MIG welded from .125" thick 5052 grade aluminum
- Replaces your economy or standard seat
- Designed for short track racing
- Street Stock
- Color: Black
- Angle: 20 deg
- Size: 17 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 100A, 1 Pole, 120/240V AC (QOU1100)
- DAYTON Raised Indicator Light, Red, 12V (22NY40)
- ANCOR 11" UV Black Standard Cable Zip Ties - 100 Pack (199211)
- RACO Electrical Box, 21 cu in, Square Box, 2 Gang, Galvanized Zinc, Square (208)
- MURR ELEKTRONIK MODLINK MSDD SOCKET INSERT USA 2XNEMA 5-15, GFCI 125VAC/15A (4000-68000-3220000)
- HUBBELL PREMISE WIRING Faceplate, 2 Port (IFP12GY)
- MARINCO Marinco 12VBPS2 2-Wire ConnectPro Receptacle (12VBPS2)
- PANDUIT Single Gang Screw-On BlaFaceplate (CPNWH)
- HUBBELL PREMISE WIRING Hubbell 2-Socket IFP Faceplate - 2 x Socket(s) - 1-gang - Office White (IFP12OW)
- HUBBELL PREMISE WIRING Surface Housing 4 Port (HSB4OW)
- HUBBELL PREMISE WIRING Hubbell 1-Socket IFP11OW Faceplate - 1 x Socket(s) - 1-gang - Office White (IFP11OW)
- Kirkey Voice & Data Outlets, Boxes, Faceplates