Shop All Dock Parts
Kirk
Manual Door Lock, Overall Depth 10"
Mfr # 503054001
Zoro # G5085488
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 9 1/4 in
- Overall Width 3 1/2 in
- Overall Depth 10 in
- For Use With Dock Safety
- For Use With Mfr. Model Number 503059003
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kirk
- MFR # 503054001
- Zoro # G5085488
- Country of Origin United States
- Category Dock Parts
Dimensions
Overall Height | 9 1/4 in |
Overall Width | 3 1/2 in |
Overall Depth | 10 in |
Details
Item | Mounting Bracket |
For Use With | Dock Safety |
For Use With Mfr. Model Number | 503059003 |
Description
Mounting Bracket, For Use With Dock Safety, For Use With Mfr. Model Number 503059003, Overall Height 9 1/4 in, Overall Width 3 1/2 in, Overall Depth 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Campbell 2-1/2 in. D Zinc Plated Steel Swivel Eye Single Sheave Swivel Eye Pulley (T7550303)
- PEERLESS CHAIN 3/8 V10 EYE SELF-LK HOOK, UPC, 8497400 (8497400)
- ROYAL BASKET TRUCKS Spring Lift, 14 Bu, Gray (R14-GGX-SLN)
- ZORO SELECT Caster Wheel, TPR, 3 in., 200 lb., Tan Core (P-PRP-030X013/050D-AM)
- DL MANUFACTURING Retractable Dock Door Safety Strap, 180"L (ST0203)
- KELLEY Safety Leg Actuators, Wire Form Roller L (KMF2501)
- KELLEY Lip Extension Springs, Spring (700-135)
- SERCO Bell Cranks, Hydrashock Plate (8-9043)
- ZORO SELECT Main steering Wheels polyurethane (D116)
- MCGUIRE EOD Lip Extension, Lip Lock For Mech Lif (523-352)
- KELLEY Toe Guard 8ft Board, Middle Fx Style, L 4 (155-555)
- Kirk Dock Parts