Shop All Dock Parts
Kirk
Manual Door Lock Kit, w/ Chain
Mfr # 503059003
Zoro # G5085512
product price: $2,680.99
/ea
Free Shipping & Returns
$2,680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Short Chain
- For Use With Dock Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kirk
- MFR # 503059003
- Zoro # G5085512
- Country of Origin United Kingdom
- Category Dock Parts
Details
Item | Manual Door Lock Kit |
Includes | Short Chain |
For Use With | Dock Safety |
Description
Manual Door Lock Kit, For Use With Dock Safety, Includes Short Chain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 7 x 3 ft, Medium Brown (3684RMBR)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 4 Bushel, Yellow (464Y)
- ZORO SELECT Caster Wheel, 5/16 in. Bore Dia., 210 lb. (26Y397)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 20 ft. (29XP32)
- KIRK Manual Door Lock, Overall Depth 10" (503054001)
- KELLEY Lip Extension Springs, Cable Spring ( Pa (030-037)
- KELLEY Misc, Spring, 3" X 26-5/8" Lg 53 Coils . (030-081)
- ZORO SELECT Bearing Cover, For Mfr. No. HPTD25 (GGS_85600)
- SERCO Lip Extension Springs, Spring (Booster) (333-030)
- DL MANUFACTURING Retractable Dock Door Safety Strap, 180"L (ST0203)
- KELLEY Misc, Lifting Lever Weldment (711-319)
- Kirk Dock Parts