Shop All Handwheels
Kipp
Wing Grip, Mini, D=M05X15 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305
Mfr # K0274.0005X15
Zoro # G7140219
product price: $1.59
/ea
Sold in multiples of 10 for $15.90
$15.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screw Length 0.59"
- Type External Thread, Stainless Steel Stud
- Overall Length 1.18"
- Knob Type Wing Grip
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0274.0005X15
- Zoro # G7140219
- Country of Origin Germany
- Category Handwheels
Dimensions
Screw Length | 0.59" |
Overall Length | 1.18" |
Thread Size | M5 |
Overall Height | 1.18 |
Details
Type | External Thread, Stainless Steel Stud |
Knob Type | Wing Grip |
Material | Thermoplastic |
Finish | matte |
Style | Novo Grip(R) |
Item | Mini Wing Knob |
Description
Mini Wing Knob, Thread Size M5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, #3-48, Bottoming, Plug, Taper, 3 Flutes, UNC (C54118)
- CLEVELAND 29PC 118° General-Purpose Taper Length Drill Set Cleveland 2510 Steam Oxide HSS RHS/RHC 1/16-1/2 (C00962)
- HHIP 5 Piece Extra Long Drive Pin Punch Set (8600-4103)
- DYNABRADE Air Orbital Sander, 0.45HP, 8 In. (58445)
- KIPP Cylinder Grip Revolving Size: 1, Form: A D= M04X6, L1=40, Thermoplastic, Comp: Steel (K0263.104)
- KIPP Machine Handle, DIN 39, Fixed, Form: E, Steel, Blue-Passivated, Handle Length L1=50, D= M6 (K0166.0616050)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 30 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4315X30)
- KIPP Handwheel, DIN 950, D1= 250 mm, Bore D2= 0.875", Gray Cast Iron, Without Grip (K0671.0250XCV)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 12 mm, Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2100X12)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 140 mm, Bore D2= 0.625", Fixed Handle (K0160.2140XCQ)
- KIPP Disc Handwheel Diameter D1= 80 mm, Reamed Hole D2= 0.375" Aluminum, Without Grip (K0161.0080XCO)
- Kipp Handwheels