Shop All Knobs
Kipp
Wing Grip, Mini, D=M05X10 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated
Mfr # K0274.005X10
Zoro # G3149395
product price: $1.65
/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Gray, Blue
- Finish Matte
- Knob Type Wing Grip
- Material Thermoplastic
- Screw Length 10.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Screw Length | 10.00 mm |
Thread Size | M5 |
Overall Length | 0.99 in |
Overall Height | 15.00mm |
Base Dia. | 12.00mm |
Handle Dia. | 28.00mm |
Details
Color | Black Gray, Blue |
Finish | Matte |
Knob Type | Wing Grip |
Material | Thermoplastic |
Style | Novo Grip |
Standards | RoHS |
Type | External Thread |
Item | Hand Knob |
Handle Material | Steel, Thermoplastic |
Handle Type | Wing |
System of Measurement | Metric |
Description
Hand Knob, Handle Type Wing, Handle Material Steel, Thermoplastic, Mounting Type External Thread, Thread Size M5, Handle Dia. 28.00mm, Base Dia. 12.00mm, Overall Height 15.00mm, Screw Length 10.00 mm, Overall Length 0.99 in, Includes -, Standards RoHS, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES K18 Soft Grip Hobby Knife with Safety Cap in Purple (16025IND)
- ZORO SELECT Alloy Steel Taper Tap, 5/8-11 (CCT1060-100)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 9/16"-12 Point (JSCV18T)
- WHEELER-REX Threading Die, Right Hand, 1 in. (60212)
- KIPP Wing Grip, Mini, D=M06X10 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.006X10)
- KIPP Adjustable Handle, Low Profile, Size: 2, 5/16-18 Zinc, Black Satin, Comp: Stainless Steel (K0738.2A31)
- KIPP Star Grip, DIN 6336 Similar, D=M08X20, D1= 32, External Thread, Steel, Black Plastic, Cap: Red (K0155.4086X20)
- KIPP Star Grip, DIN 6336 Similar, D=M08, D1= 40, Tapped Bushing, Steel, Black Plastic, Cap: Gray (K0155.2085)
- KIPP Star Grip, DIN 6336 Similar, D=M06X45, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X45)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M05X10, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1056X10)
- KIPP Star Grip, DIN 6336 Similar, D=0, 25, D1= 32, Drilled Bushing, Steel, Black Plastic, Cap Yellow (K0155.1CM7)
- Kipp Hand Knobs and Wheels