Shop All Handwheels
Kipp
Wing Grip, Mini, D=M05 A=28, H=15, Form: K, Plastic Black, Comp: Stainless Steel 1.4305
Mfr # K0274.0005
Zoro # G7140508
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Type Internal Thread, Stainless Steel Bushing
- Overall Height 0.59
- Thread Size M5
- Knob Type Wing Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0274.0005
- Zoro # G7140508
- Country of Origin Germany
- Category Handwheels
Dimensions
Overall Height | 0.59 |
Thread Size | M5 |
Overall Length | 0.59" |
Details
Material | Thermoplastic |
Type | Internal Thread, Stainless Steel Bushing |
Knob Type | Wing Grip |
Item | Mini Wing Knob |
Finish | matte |
Style | Novo Grip(R) |
Description
Mini Wing Knob, Thread Size M5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR EQUIPMENT CO BLAIR METRIC CUTTERS KIT (BL11092)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 3 Flutes (300959)
- DRILL AMERICA 1/8"x3" Carbide Tipped Masonry Drill Bit (DAM3X1/8)
- VERMONT GAGE Reamer Blank, #32 Size, High Speed Steel, Bright (Uncoated) Finish, Wire (502311600)
- KIPP Knurled Knob, Sz: 1, D1= 40 D=M06X20, Form L, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.5106X20)
- KIPP Handwheel, Thermoplastic, Diameter D1= 80 mm, Reamed Bore D2= 0.375", Size: 1, With Folding Grip (K0258.1080CO)
- KIPP Grub Screws with thrust point to DIN 6332 (K0390.061X50)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 125 mm, Bore D2= 14 mm, Revolving Handle (K0160.4125X14)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=117 mm, D= M16 (K0168.1636117)
- KIPP Machine Handle, DIN 39, Fixed, Form: E Steel, Blue-Passivated, Handle Length L1=80 mm, D= M10 (K0166.1025080)
- KIPP Knurled Knob Size: 1, D1= 40 D=M08 , Form: K, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.2108)
- Kipp Hand Knobs and Wheels