Shop All Knobs
Kipp
Wing Grip, Mini, D=M05 A=28, H=15, Form: K, Plastic Black, Comp: Brass
Mfr # K0274.005
Zoro # G3178244
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Finish Matte
- Knob Type Wing Grip
- Material Thermoplastic
- Screw Length 7.50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Screw Length | 7.50 mm |
Thread Size | M5 |
Overall Length | 0.59 in |
Overall Height | 15.00mm |
Handle Dia. | 28.00mm |
Base Dia. | 12.00mm |
Details
Color | Gray |
Finish | Matte |
Knob Type | Wing Grip |
Material | Thermoplastic |
Style | Novo Grip |
Item | Hand Knob |
Standards | RoHS |
Type | Internal Thread |
Handle Material | Brass, Thermoplastic |
Tap Type | Blind Hole |
Handle Type | Wing |
Features | Durability and Strength, Ergonomic Design, Optical Appeal, Precision Performance |
System of Measurement | Metric |
Description
Hand Knob, Handle Type Wing, Handle Material Brass, Thermoplastic, Mounting Type Threaded Bushing, Thread Size M5, Handle Dia. 28.00mm, Base Dia. 12.00mm, Overall Height 15.00mm, Screw Length 7.50 mm, Overall Length 0.59 in, Tap Type Blind Hole, Includes -, Standards RoHS, Color Gray, Features Durability and Strength, Ergonomic Design, Optical Appeal, Precision Performance, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Mini Duct Hunter Traceable Rodder w/ 200 ft. of 3/16" Rod (15-316-200)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T9, 1", PK5 (440-TX-09X-5PK)
- PROTO 1/2 in Drive Impact Socket 23 mm Size 6 pt Standard Depth, Black Oxide (J7423M)
- MARSHALLTOWN J ROLLER 3""W (JR008)
- KIPP Star Grip, DIN 6336 Similar, D=M12, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.212)
- KIPP Wing Grip D=M06X30 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Gray (K0274.9065X30)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13, D1= 50, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A51)
- KIPP Adjustable Handle, Size: 0 1/4-20X40, Zinc Black Satin, Comp: Stainless Steel (K0123.0A21X40)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.5A56X35)
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 (K0144.04)
- DAVIES Fluted Knob, 1/4-20 Thread Size, 0.89"L, Blind Tap, HR Phenolic (2850)
- Kipp Hand Knobs and Wheels