Shop All Knobs
Kipp
Wing Grip, Mini, D=M04 Tapped Through Thread, A=28, H=14, 3, Form: D, Thermoplastic Black
Mfr # K0658.10004
Zoro # G2973818
Sold in multiples of 6 for $8.34
$8.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Anthracite Gray
- Material Thermoplastic/Stainless Steel
- Thread Size M4
- Type Continuous Thread Mini Wing Grips
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | M4 |
Details
Color | Anthracite Gray |
Material | Thermoplastic/Stainless Steel |
Item | Wing Grip,Mini,w/Through Threads,M4 |
Type | Continuous Thread Mini Wing Grips |
Measurement Type | Metric |
Thread Style | Internal Thread |
Description
Wing Grip,Mini,w/Through Threads,M4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Bladeless Knife, For Light to Medium Materials 195mm L (9.08)
- MKT FASTENING Red Plastic Strip Load, Heavy Power, PK100 (25CS5)
- STANLEY Hacksaw, Mini, 10 In, Pro, Aluminum (15-809)
- GENERAL TOOLS MICROMETER ADJ 0-1" .001" GRADS (GN102)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 40, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A41)
- KIPP Adjustable Handle, Size: 0 1/4-20X40, Zinc Black Satin, Comp: Stainless Steel (K0123.0A21X40)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 40, External Thread, Steel, Black Plastic, Cap Black (K0155.4A4X40)
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18X20, D1= 40, External Thread, Steel, Black Plastic, Cap Black (K0155.4A31X20)
- KIPP Star Grip With Steel Bushing, D=M10, D1= 50, H=32, Form: K, Tapped Blind Hole, Thermoplastic Black (K0153.210)
- KIPP Adjustable Handle, Modern Design, Sz. 0, M04X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.0041X25)
- S & W MANUFACTURING Knurled Knob Tap, 5/8-18", 2.5" dia. (WTRF-031)
- Kipp Hand Knobs and Wheels