Shop All Handwheels
Kipp
Wing Grip, Mini, D=8-32 A=28, Form: K, Plastic Black, Comp: Stainless Steel 1.4305
Mfr # K0274.00AE
Zoro # G7141323
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.94
- Finish matte
- Material Thermoplastic
- Thread Size 8-32
- Type Internal Thread, Stainless Steel Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0274.00AE
- Zoro # G7141323
- Country of Origin Germany
- Category Handwheels
Dimensions
Overall Height | 0.94 |
Thread Size | 8-32 |
Overall Length | 0.59" |
Details
Item | Mini Wing Knob |
Finish | matte |
Material | Thermoplastic |
Type | Internal Thread, Stainless Steel Bushing |
Knob Type | Wing Grip |
Style | Novo Grip(R) |
Description
Mini Wing Knob, Thread Size 8-32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1202SD)
- MILWAUKEE TOOL EXACT 250 MCM Aluminum 12T U-Style Die (49-12-U250)
- WESTWARD 3/8" Drive Socket Set Metric 14 Pieces 6 mm to 19 mm , Chrome (53PN51)
- PERFORMANCE TOOL T30 Clear Handle Star Driver Screwdriver T30, W30830 (W30830)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.375", Gray Cast Iron, Without Grip (K0671.0125XCO)
- KIPP 2-Spoke Handwheel, PA Plastic, Steel Bushing, Diameter D1= 198 mm, Bore D2= 0.625", Without Grip (K0725.0200XCQ)
- KIPP Delta Wheel D1=80 Square Socket Sw=9, Size:3, Thermoplastic Black Ral7021, Wgr Without Grip, D2=5 (K0275.08009)
- KIPP Handwheel, DIN 950, D1= 200 mm, Bore D2= 0.75", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2200XCR)
- KIPP Disc Handwheel, Aluminum, Similar To DIN 950, Diameter D1= 250 mm, Bore D2= 0.875", Without Grip (K0163.0250XCV)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100 mm, Bore Dia. D2= 0.375", Revolving Grip, Thermoset (K0162.4100XCO)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 100 mm, Bore D2= 12 mm, Fixed Handle (K0160.2100X12)
- Kipp Handwheels