Shop All Knobs
Kipp
Wing Grip, Mini, D=5/16-18X20 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated
Mfr # K0274.0A3X20
Zoro # G2497975
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish Matte
- Knob Type Wing Grip
- Material Thermoplastic And Steel
- Screw Length 20.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Screw Length | 20.00 mm |
Thread Size | 5/16"-18 |
Overall Length | 1.38 in |
Overall Height | 15.00mm |
Handle Dia. | 28.00mm |
Base Dia. | 12.00mm |
Details
Color | Black |
Finish | Matte |
Knob Type | Wing Grip |
Material | Thermoplastic And Steel |
Style | Novo Grip |
Standards | RoHS |
Item | Hand Knob |
Type | External Thread |
Thread Type | UNC |
Thread Standard | UNC |
Handle Material | Steel, Thermoplastic |
Features | Durability and Strength, Ergonomic Design, Finger Specific Precision Performance |
Handle Type | Wing |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Wing, Handle Material Steel, Thermoplastic, Mounting Type External Thread, Thread Size 5/16 In.-18, Thread Standard UNC, Handle Dia. 28.00mm, Base Dia. 12.00mm, Overall Height 15.00mm, Screw Length 20.00 mm, Overall Length 1.38 in, Includes -, Standards RoHS, Thread Type UNC, Color Black, Features Durability and Strength, Ergonomic Design, Finger Specific Precision Performance, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Cold cut cheasel with handle 7/8"x3/4" (86G-3/4x12)
- DEWALT 4" 10TPI 2X Recip Blade 5pk (DWA4174)
- DEWALT Small Angle Grinder, 4.5 in (115 mm), Paddle Switch, 11 Amps, 120V, Corded, One-Touch Guard (DWE402)
- BOSCH 2-Cutter Hammer Drill Bit Set 5/32", 3/16", #2, #3, 1/4", 5/16" SDS Plus (HC2309)
- KIPP Wing Grip, Mini, D=1/4-20X20 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.0A2X20)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 50, Tapped Bushing, Steel, Black Plastic, Cap: Gray (K0155.2A45)
- KIPP Star Grip, Form: B, Drilled Through, DIN 6336, D1= 32, H=21, D=6, Stainless Steel Polished (K0150.232062)
- KIPP Wing Grip, Mini, D=8-32X10 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00AEX10)
- KIPP Wing Grip, Mini, D=10-32 A=28, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00A1)
- KIPP Star Grip, DIN 6336 Similar, D=M04, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.204)
- DAVIES Four Prong Knob, Clamp Knob, 1/4-20 Size, 2"L, HR Phenolic (2830-Q)
- Kipp Knobs