Shop All Knobs
Kipp
Wing Grip, Mini, D=1/4-20X30 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305
Mfr # K0274.00A2X30
Zoro # G2529755
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish Matte
- Knob Type Wing Grip
- Material Thermoplastic And Stainless Steel
- Style Novo Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Screw Length | 30.00 mm |
Thread Size | 1/4"-20 |
Width | 1.97 |
Overall Height | 15.00mm |
Handle Dia. | 28.00mm |
Base Dia. | 12.00mm |
Details
Color | Black |
Finish | Matte |
Knob Type | Wing Grip |
Material | Thermoplastic And Stainless Steel |
Style | Novo Grip |
Type | External Thread, Stainless Steel Stud |
Standards | RoHS |
Item | Hand Knob |
Thread Type | UNC |
Handle Material | Stainless Steel, Thermoplastic |
Features | Durability and Strength, Ergonomic Design, Finger Specific Precision Performance, Novo Grip |
Thread Standard | UNC |
Handle Type | Wing |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Wing, Handle Material Stainless Steel, Thermoplastic, Mounting Type External Thread, Thread Size 1/4 In.-20, Thread Standard UNC, Handle Dia. 28.00mm, Base Dia. 12.00mm, Overall Height 15.00mm, Screw Length 30.00 mm, Includes -, Standards RoHS, Thread Type UNC, Color Black, Features Durability and Strength, Ergonomic Design, Finger Specific Precision Performance, Novo Grip, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN LENOX MULTIWOLF 6 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 10 TPI 25 pk (20493B610R)
- ZORO SELECT Adjustable Handle, 4.65" L, 5/8-11 Thread (MA-27670)
- TECHNIKS Tapping Collet, ER32, 0.255 in. (05570-255)
- MICRO 100 Brazed Tool Bit, LC, 6 In L, 1/2 In W (LC-500060)
- KIPP Wing Grip, Mini, D=5/16-18X40 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00A3X40)
- KIPP Wing Grip, Mini, D=1/4-20X20 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00A2X20)
- KIPP Wing Grip, Mini, D=10-32X20 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00A1X20)
- KIPP Star Grip, DIN 6336 Similar, D=M06, D1= 32, Steel, Tapped Through, No Cap, Black Plastic (K0155.506)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10X90, Die Cast Zinc Black Satin, Comp: Steel (K0122.4101X90)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 1/4-20X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.0A21X40)
- KIPP Ball Knobs in plastic to DIN 319 ext. Style E, tapped bushing, metric (K0158.22506)
- Kipp Hand Knobs and Wheels