Shop All Knobs
Kipp
Wing Grip, Mini, D=1/4-20X20 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305
Mfr # K0274.00A2X20
Zoro # G3481807
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Finish Matte
- Knob Type Wing Grip
- Material Thermoplastic And Stainless Steel
- Style Novo Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Screw Length | 20.00 mm |
Thread Size | 1/4"-20 |
Overall Height | 15.00mm |
Width | 1.97 |
Handle Dia. | 28.00mm |
Base Dia. | 12.00mm |
Details
Color | Black |
Finish | Matte |
Knob Type | Wing Grip |
Material | Thermoplastic And Stainless Steel |
Style | Novo Grip |
Type | External Thread, Stainless Steel Stud |
Item | Hand Knob |
Standards | RoHS |
Thread Type | UNC |
Thread Standard | UNC |
Handle Material | Stainless Steel, Thermoplastic |
Features | Durability and Strength, Ergonomic Design, Finger Specific Precision Performance, Novo Grip |
Handle Type | Wing |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Wing, Handle Material Stainless Steel, Thermoplastic, Mounting Type External Thread, Thread Size 1/4 In.-20, Thread Standard UNC, Handle Dia. 28.00mm, Base Dia. 12.00mm, Overall Height 15.00mm, Screw Length 20.00 mm, Includes -, Standards RoHS, Thread Type UNC, Color Black, Features Durability and Strength, Ergonomic Design, Finger Specific Precision Performance, Novo Grip, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 9.00mm (46486)
- KLEIN TOOLS Camo, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 40 Pockets (62800BPCAMO)
- AIRCAT Central Vac Orbital Palm Sander, 6700-5-336CV (6700-5-336CV)
- STARRETT Extra-Length Contact Point for Indicator (PT10459)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2086X25)
- KIPP Star Grip, DIN 6336 Similar, D=M08X20, D1= 32, External Thread, Steel, Black Plastic, Cap: Red (K0155.4086X20)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.3A32)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20X20, D1= 25, External Thread, Steel, Black Plastic, Cap Black (K0155.4A2X20)
- KIPP Star Grip, DIN 6336 Similar, D=10-32, D1= 32, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A11)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X45, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.5A66X45)
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 1.375"L, Steel (GN6C----B4---21)
- Kipp Hand Knobs and Wheels