Shop All Knobs
Kipp
Wing Grip D=M10X50 A=75, H=35, 6, Form: L, Plastic Black, Comp: Stainless Steel 1.4305
Mfr # K0274.02106X50
Zoro # G2976435
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Length 50 mm
- Material Thermoplastic/Stainless Steel
- Thread Size M10
- Type Wing Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 50 mm |
Thread Size | M10 |
Details
Color | Red |
Material | Thermoplastic/Stainless Steel |
Type | Wing Grips |
Item | Wing Grip,Plastic w/Color Cap,M10 x 50mm |
Measurement Type | Metric |
Thread Style | External Thread |
Description
Wing Grip,Plastic w/Color Cap,M10 x 50mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Square Adapter Blade For 1/4" Sockets (28582)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1755001)
- GREAT NECK 1/2 Drive 18 Inch Breaker Bar (BB18)
- RIDGID Pkg Of 4 Screws, Pk4 (38940)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 50, External Thread, Steel, Black Plastic, Cap Gray (K0155.4A415X40)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X60, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X60)
- KIPP Star Grip, Similar To DIN 6336, D=1/2-13, D1= 63 H=40, Internal Thread, Cap and Grip: Black Plastic (K0154.2A5)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X40, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2A33X40)
- KIPP Star Grip, DIN 6336 Similar, D=M08X60, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X60)
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 2, 1/4-20X50, Cast Zinc Black Satin, Comp: Steel (K0122.92A21X50)
- INNOVATIVE COMPONENTS Three Prong Knob with Screw, 1/4-20 Thread Size, 1.125"L, Steel (GN4C1000RT5--21)
- Kipp Knobs