Shop All Knobs
Kipp
Wing Grip D=M10 A=75 H=35 Stainless Steel 1.4308 Polished
Mfr # K0273.210
Zoro # G3668427
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 21mm
- Color Natural Polished
- Finish Polished
- Height 35mm
- Knob Type Wing Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 21mm |
Height | 35mm |
Length | 75mm |
Screw Length | 15.00 mm |
Thread Size | M10 |
Overall Height | 35.00mm |
Base Dia. | 21.00mm |
Handle Dia. | 75.00mm |
Details
Color | Natural Polished |
Finish | Polished |
Knob Type | Wing Grip |
Material | Stainless Steel |
Style | SS Wing |
Item | Hand Knob |
Handle Type | Wing |
Tap Type | Blind Hole |
Handle Material | Stainless Steel |
System of Measurement | Metric |
Description
Hand Knob, Handle Type Wing, Handle Material Stainless Steel, Mounting Type Tapped, Thread Size M10, Handle Dia. 75.00mm, Base Dia. 21.00mm, Overall Height 35.00mm, Screw Length 15.00 mm, Tap Type Blind Hole, Color Natural Polished, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT SET 1/2" DR. 29PC METRIC DP DUO 6 P (GP82629MD)
- KD TOOLS Flex Head Ratcheting Wrench, 24mm (86024)
- PROSKIT Inch and Metric Socket Set (900-194)
- DOMINATOR Pry Bar, 42" L, 1-5/8" W, 5/8" Thick (14108)
- KIPP Wing Grip D=5/16-18 A=75 H=35 Stainless Steel 1.4308 Polished (K0273.2A3)
- KIPP Wing Grip D=3/8-16 A=75 H=35 Stainless Steel 1.4308 Polished (K0273.2A4)
- KIPP Star Grip, DIN 6336 Similar, D=M12X30, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.412X30)
- KIPP Wing Grip, Mini, D=1/4-20 Tapped Through Thread, A=28, H=14, 3, Form: D, Thermoplastic Black (K0658.10A2)
- KIPP Star Grip, DIN 6336 Similar, D=M06X10, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X10)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.5A56X30)
- HAMILTON ELECTRONICS (HE) CORPORATION Hamilton Electronics AMP37 37 in. Amplitude Bluetooth HD Sound Bar (AMP37)
- Kipp Knobs