Shop All Knobs
Kipp
Wing Grip D=M10 A=75, H=35, 6, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Red
Mfr # K0274.2106
Zoro # G2971386
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Red
- Material Thermoplastic/Steel
- Thread Size M10
- Type Wing Grips
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M10 |
Details
Color | Black/Red |
Material | Thermoplastic/Steel |
Type | Wing Grips |
Item | Wing Grip,Plastic w/Color Cap,M10 |
Measurement Type | Metric |
Thread Style | Internal Thread |
Description
Wing Grip,Plastic w/Color Cap,M10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO/CHP Flat Tweezer, Rounded Tips, 120mm (2A-SA)
- REGAL CUTTING TOOLS #10-32 NF Double Lead H3 4 Flt Plug (014919AS)
- DRILL AMERICA 7/32" Solid Carbide Drill Bit (DMOD7/32)
- STANLEY Surform® Plane – Fine Cut Blade (21-296)
- KIPP Star Grip, DIN 6336 Similar, D=10-32, D1= 32, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A11)
- KIPP Wing Grip, Mini, D=M08X25 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0008X25)
- KIPP Adjustable Handle, Size: 2 5/16-18X15 Zinc, Silver Metallic, Comp: Steel (K0116.2A33X15)
- KIPP Wing Grip D=M06X40 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Yellow (K0274.9067X40)
- KIPP Adjustable Handle, Low Profile, Size: 3, M08X30, Zinc, Black Satin, Comp: Steel (K0737.3081X30)
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=1/2-13, D1= 63, H=42, Stainless Steel Polished (K0150.563A52)
- KIPP Wing Grip, Mini, D=M06 A=28, H=15, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0006)
- Kipp Knobs