Shop All Knobs
Kipp
Wing Grip D=M10 A=75, H=35, 6, Form: K, Plastic Black, Comp: Stainless Steel 1.4305
Mfr # K0274.0210
Zoro # G3477345
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Diameter 21mm
- Finish Matte
- Height 35.6mm
- Knob Type Wing Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 21mm |
Height | 35.6mm |
Length | 75mm |
Screw Length | 14.00 mm |
Thread Size | M10 |
Width | 2.95 |
Overall Height | 35.60mm |
Base Dia. | 21.00mm |
Handle Dia. | 75.00mm |
Details
Color | Gray |
Finish | Matte |
Knob Type | Wing Grip |
Material | Thermoplastic |
Item | Hand Knob |
Standards | RoHS |
Type | Internal Thread, Stainless Steel |
Handle Material | Stainless Steel, Thermoplastic |
Features | Novo Grip |
Handle Type | Wing |
Tap Type | Blind Hole |
System of Measurement | Metric |
Description
Hand Knob, Handle Type Wing, Handle Material Stainless Steel, Thermoplastic, Mounting Type Threaded Bushing, Thread Size M10, Handle Dia. 75.00mm, Base Dia. 21.00mm, Overall Height 35.60mm, Screw Length 14.00 mm, Tap Type Blind Hole, Includes -, Standards RoHS, Color Gray, Features Novo Grip, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 18" L Cast Iron Pipe Wrench, 18" (KTI-49018)
- BONDHUS SAE L-Shape Ball Hex Key, 3/4" Tip Size (10919)
- STAHLWILLE TOOLS Open ended insert tool Size 18 mm Size of mount 14x18 mm (58214018)
- PROTO Nut Drivers, 4 in L Shank, 5/16 in Tip (JN51604RS)
- KIPP Knurled Knobs, internal thread, metric (K0247.1045)
- KIPP Wing Grip, Mini, D=1/4-20X20 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.0A2X20)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Yellow (K0155.2A217)
- KIPP Wing Grip, Mini, D=1/4-20 A=28, Form: K, Plastic Black, Comp: Brass (K0274.0A2)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10X80, Die Cast Zinc Black Satin, Comp: Steel (K0122.4101X80)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X40, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2063X40)
- INNOVATIVE COMPONENTS Four Prong Knob, 5/16-18 Thread Size, 1.125"L, Blind Tap, Steel (GN5C----4P7B-22)
- Kipp Knobs