Shop All Handwheels
Kipp
Wing Grip D=M08X40 A=50, H=24, Form: L, Plastic Black, Comp: Stainless Steel 1.4305
Mfr # K0274.0108X40
Zoro # G7140517
product price: $4.05
/ea
Sold in multiples of 3 for $12.15
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.52
- Type External Thread, Stainless Steel
- Knob Type Novo Grip
- Finish matte
- Thread Size M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0274.0108X40
- Zoro # G7140517
- Country of Origin Germany
- Category Handwheels
Dimensions
Overall Height | 2.52 |
Thread Size | M8 |
Width | 1.97 |
Screw Length | 1.57" |
Details
Item | Wing Grip Knob |
Type | External Thread, Stainless Steel |
Knob Type | Novo Grip |
Finish | matte |
Material | Thermoplastic |
Description
Wing Grip Knob, Thread Size M8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 3/8 in Size 6 pt Standard Depth, Black Oxide (J7212H)
- PROTO 3/4 in Drive Impact Socket 22 mm Size 6 pt Deep Depth, Black Oxide (J07522ML)
- PERFORMANCE TOOL 2-Pc Pocket Clip Screwdriver (W907)
- WESTWARD Hand Tap Set, HSS, 7/8-14, H4 Limit, PK3 (5TVZ0)
- KIPP Handwheel, Thermoplastic, Diameter D1= 80 mm, Reamed Bore D2= 8 mm, Size: 1, With Revolving Handle (K0257.108008)
- KIPP Wing grip, mini, M5 x 10 mm, SS. (K0274.0005X10)
- KIPP Disc Handwheel Diameter D1= 140 mm, Reamed Hole D2= 0.625" Aluminum, Without Grip (K0161.0140XCQ)
- KIPP Handwheel D1=125, Reamed Hole W Slot D2=16H7, B3=5, T=18, 3, Size:3, Plastic, Comp: Plastic, (K0258.31251605)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 160 mm, Bore Dia. D2= 0.625", Revolving Grip, Thermoset (K0162.4160XCQ)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M16X30, D1= 63, Steel, Black Plastic, Cap Black (K0155.716X30)
- MORTON 3.94" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle (PHW-61)
- Kipp Handwheels