Shop All Handwheels
Kipp
Wing Grip D=M08 A=75, H=35, 6, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black
Mfr # K0274.208
Zoro # G7140176
Sold in multiples of 10 for $29.90
$29.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.95
- Finish matte
- Thread Size 5/16-18
- Overall Height 1.38
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0274.208
- Zoro # G7140176
- Country of Origin Germany
- Category Handwheels
Dimensions
Width | 2.95 |
Thread Size | 5/16-18 |
Overall Height | 1.38 |
Details
Item | Wing Grip Knob |
Finish | matte |
Material | Thermoplastic |
Knob Type | Novo Grip |
Type | Internal Thread |
Description
Wing Grip Knob, Thread Size 5/16-18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination, Metric, 27mm (54PN65)
- WILLIAMS 3/8" Dr, 4# Williams Phillips Bit Socket (BA-12A-4P)
- BON TOOL Bon 21-358 Brick Hammer, 24 Ounce Wood Handle (21-358)
- WESTWARD Screwdriver Set, Cushion Grip, Metric/SAE (785EH6)
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 0.312", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2080XCN)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 30 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4315X30)
- KIPP Handwheel, DIN 950, D1= 140 mm, Bore D2= 0.5", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2140XCP)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 14 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4160X14)
- KIPP Handwheel, DIN 950, D1= 140 mm, Bore D2= 14 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4140X14)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 140 mm, Bore D2= 14 mm, Fixed Handle (K0160.2140X14)
- ELESA Fold-away handle, VRTP.125+IR A-3/8 (VRTP+IR (inch sizes))
- Kipp Hand Knobs and Wheels