Shop All Knobs
Kipp
Wing Grip D=M06X40 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Yellow
Mfr # K0274.9067X40
Zoro # G2973845
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 40 mm
- Material Thermoplastic/Steel
- Thread Size M6
- Type Wing Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 40 mm |
Thread Size | M6 |
Details
Color | Yellow |
Material | Thermoplastic/Steel |
Item | Wing Grip,Plastic w/Color Cap,M6 x 40mm |
Type | Wing Grips |
Measurement Type | Metric |
Thread Style | External Thread |
Description
Wing Grip,Plastic w/Color Cap,M6 x 40mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"-28 HSS Plug Hand Tap (DWTST7/16-28P)
- KO-KEN Socket 1.7/16 6 Point 47mm 1/2 Sq. Drive (4400A-1.7/16)
- LENOX ONE PC DMND HOLESW 3/8"" (121096DGDS)
- KRAFT TOOL Straight Arrow Control Joint Groo, 24"x4 (CC006W-150)
- KIPP Adjustable Handle, Size: 2 M08X20, Zinc Orange RAL 2004, Comp: Stainless Steel (K0123.2082X20)
- KIPP Adjustable Handle, Low Profile, Size: 2, M06X45, Zinc, Black Satin, Comp: Steel (K0737.2061X45)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13, D1= 63, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A5)
- KIPP Wing Grip D=M06X20 A=38, H=18, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0906X20)
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 3, M10X60, Cast Zinc Orange RAL2004, Comp: Steel (K0122.93102X60)
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18, D1= 50, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A31)
- KIPP Star Grip, DIN 6336 Similar, D=M12X40, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.412X40)
- Kipp Hand Knobs and Wheels