Shop All Knobs
Kipp
Wing Grip D=M06X40 A=38, H=18, Form: L, Plastic Black, Comp: Stainless Steel 1.4305
Mfr # K0274.09067X40
Zoro # G2972016
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 40 mm
- Material Thermoplastic/Stainless Steel
- Thread Size M6
- Type Wing Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 40 mm |
Thread Size | M6 |
Details
Color | Yellow |
Material | Thermoplastic/Stainless Steel |
Type | Wing Grips |
Item | Wing Grip,Plastic w/Color Cap,M6 x 40mm |
Measurement Type | Metric |
Thread Style | External Thread |
Description
Wing Grip,Plastic w/Color Cap,M6 x 40mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3750)
- MILWAUKEE TOOL Socket Extension Set 14 in L, 4 Pieces, Chrome (48-22-9341)
- MICHIGAN DRILL 3/32 HIGH SPEED STEEL DRILL BLANK (950D 3/32)
- AMPG Stem Dial Indicator Point, 1.16", 4-48 SS (Z9338LSS)
- KIPP Ball Grip Revolving D1=50 D=M12X21 Thermoset, Comp:Stainless Steel (K0726.1121)
- KIPP Knurled Knob Size: 2 D=M08X25, D1= 26, H=26, Thermoplastic Black, Comp: Steel, Cap: Black (K0247.208X25)
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 2, M08X55, Cast Zinc Black Satin, Comp: Steel (K0122.92081X55)
- KIPP Star Grip, DIN 6336 Similar, D=M06, D1= 32, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.206)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.31027)
- KIPP Adjustable Handle, Size: 2 M10X40 Zinc, Silver Metallic, Comp: Steel (K0116.2103X40)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch, 5/16-18 Thread Size, 1.25"L, Steel (GN5C----F7SB-22)
- Kipp Knobs